Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanWear™ Tyvek™ Round Covers

Catalog No. p-6904046 Shop All Cleanwear USA Products
Encompass
Click to view available options
Diameter (English):
1 in.
2 in.
4 in.

Catalog No. 18-892-108

Supplier: CleanWear™ 10101

Only null left
Add to Cart
Add to Cart

Durable, form-fitting cover for small bowls, flasks or other consumables.

  • Tyvek (style 1 4224) material with melting point 135°C
  • 100% Spun Polyester thread
  • Fulflex textile elastic

Specifications

Color White
For Use With (Application) Covering small consumables in labs or production areas
Material Tyvek
Diameter (English) 1 in.
Product Type Round Cover
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.