Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ U.S. Standard Brass and Stainless Steel Test Sieve Receivers
Shop All Fisherbrand Products
Click to view available options
Diameter (English) Outer:
8 in.
12 in.
Material:
Brass
Stainless Steel
Description
Sieve reciever to suit all your testing, sampling and classification applications in the field, facility or lab.
- Fit all 8 in. diameter (20.3 cm) sieves.
- Lid is available separately (04-887A)
Specifications
Specifications
Depth (English) | 2 in. |
Depth (Metric) | 5.08 cm |
Type | Full Height Bottom Pan |
Diameter (English) Outer | 8 in. |
Material | Stainless Steel |
For Use With (Equipment) | Test Sieve |
Height (English) | 2.6 in. |
Height (Metric) | 6.6 cm |
Diameter (Metric) Outer | 203 mm |
Frame Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction