Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ U1000 Mixer
SDP

Catalog No. 01184119 Shop All Medisca Products
Click to view available options
Speed:
250 to 2500 rpm

Used to efficiently mix creams, ointments, and semi-solids in the jar, saving lots of processing time. The U1000 can be used to mix preparations in the 15 to 1000 mL jars.

Used to efficiently mix creams, ointments, and semi-solids in the jar, saving lots of processing time. The U1000 can be used to mix preparations in the 15 to 1000 mL jars.

  • Automatic or manual lifting function
  • Program-controlled stirring speed regulation
  • Program-controlled time setting
  • Unlimited operation time
  • For preparations up to 1000 mL
  • Includes 15 to 30 mL, 50 mL, 100 mL, 200 mL, 300 mL, 500 mL, and 1000 mL standard mixing blades

Specifications

Speed 250 to 2500 rpm
Capacity 1000 mL
Voltage 100/240 V
Wattage Stirrer Motor Power (W) 550, Lifting Motor Power (W) 50
Height (English) 14.5 in.
Height (Metric) 36.83 cm
Length (English) 29.5 in.
Length (Metric) 74.93 cm
Width (English) 23.5 in.
Width (Metric) 59.69 cm
Material Steel
Model U1000
Protection Class I
Weight (English) 46 lb.
Weight (Metric) 20.87 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.