Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ ULTIMA™ X5000 Gas Monitor, Oxygen 0 to 25%

Catalog No. 19177170 Shop All MSA Products
Change view
Click to view available options
For Use With (Application):
Gas Detection Oxygen 0 to 25%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
19-177-170 Gas Detection Oxygen 0 to 25%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-177-170 Supplier MSA™ Supplier No. AX50000F00016000

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

ULTIMA™ X5000 Fixed Gas Monitor, Oxygen 0 to 25% featuring X/S Connect App. Control the unit from the app using Bluetooth. Design has a bright status LED, gas reading gauge, active operation indicator and progress bar

  • Bluetooth Wireless Technology
  • Check status and get alerts up to 75 ft
  • Modify settings/setpoints/alarms
  • 5 year sensor life
  • 3 year warranty
  • Longer calibration cycle 1.5 years

Specifications

Depth (English) 3.86 in.
Depth (Metric) 98 mm
Type Gas Dectection Oxygen 0 to 25%
For Use With (Application) Gas Detection Oxygen 0 to 25%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.