Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions ULTIMATE 60™ Polyester Knit Cleanroom Wipes
ULTIMATE 60™ Polyester Knit Cleanroom Wipes are made from knit 100% polyester with four laser cut sealed edges. These wipes are manufactured in a cleanroom environment and cleanroom packaged. Single-ply cleanroom wipes are absorbent, abrasion resistant and made from 100% no-run polyester.
$540.00 - $648.00
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester |
Autoclavable | Not Autoclavable |
Basis Weight | 115 gsm |
Certifications/Compliance | ISO Class 4-8 |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
17-444-132
|
High-Tech Conversions
ULT6099 |
9 x 9 in. |
Case of 10 for $540.00
|
|
|||||
17-444-133
|
High-Tech Conversions
ULT601212 |
12 x 12 in. |
Case of 10 for $648.00
|
|
|||||
Description
- 100% polyester is tough, absorbent and abrasion resistant
- Basic Weight: 115 gsm
- Thickness: 0.53 mm
- Laser-cut edges
- Production process and laser cut edges guarantee extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Meets USP 797 and USP 800 wipe requirements
- Provide lot-to-lot traceability
- Custom products available upon request
Specifications
Cleanroom Wipe | |
Not Autoclavable | |
ISO Class 4-8 | |
Single-use | |
Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions |
Polyester | |
115 gsm | |
White | |
Laser Cut, Sealed | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title