Learn More
Description
- High quality materials
- Pore Size: 100 Angstrom
- Particle Size: 5μm
- Quantity: 10g/Bottle
Specifications
Specifications
| Type | Ultra C8 Bulk Packing |
| Packaging Quantity | 10 g/bottle |
| Particle Size | 5 μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
