Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra 5microm Bulk Packing Material
SDP

Catalog No. 06716307 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Type:
Ultra Amino Bulk Packing
Ultra C1 Bulk Packing
Ultra C18 Bulk Packing
Ultra C4 Bulk Packing
Ultra C8 Bulk Packing
Ultra Cyano Bulk Packing
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
06-716-307 Ultra C18 Bulk Packing
06-714-984 Ultra C8 Bulk Packing
06-714-826 Ultra C1 Bulk Packing
06-715-144 Ultra Cyano Bulk Packing
06-715-223 Ultra Amino Bulk Packing
06-714-905 Ultra C4 Bulk Packing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-716-307 Supplier Restek™ Supplier No. 91745
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Use this bulk packing material to pack and prepare your own columns in conventional or custom dimensions.

  • High quality materials
  • Pore Size: 100 Angstrom
  • Particle Size: 5μm
  • Quantity: 10g/Bottle

Specifications

Type Ultra C18 Bulk Packing
Packaging Quantity 10 g/bottle
Particle Size 5 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.