Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ Ultra Aggressive Adhesive Multipurpose Die-cut Polyester Label Tape for M6/M7 Printers
Brady™ Ultra Aggressive Adhesive Multipurpose Die-cut Polyester Label Tape for M6/M7 Printers
Catalog No. 17011775 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.375 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 1.375 in.
1 x 1.5 in.
1 x 4 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 0.5 in.
2 x 1 in.
4 x 0.75 in.
8 x 0.75 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
9.53 mm
12.7 mm
19.05 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
101.6 mm
203.2 mm
Shape:
Rectangle
Square
27 product options available for selection
| Catalog No. | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape |
|---|---|---|---|---|
| 17-011-775 | 1 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Square |
| 17-011-757 | 0.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
| 17-004-834 | 0.375 x 1 in. | M710, BMP71 | 9.53 mm | Rectangle |
| 17-004-910 | 0.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
| 17-004-828 | 0.5 x 1 in. | M710, BMP71 | 12.7 mm | Rectangle |
| 17-011-811 | 0.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
| 17-004-805 | 0.5 x 1.5 in. | M710, BMP71 | 12.7 mm | Rectangle |
| 17-004-799 | 0.75 x 1.5 in. | M710, BMP71 | 19.05 mm | Rectangle |
| 17-011-820 | 0.75 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 19.05 mm | Rectangle |
| 17-004-825 | 1 x 1 in. | M710, BMP71 | 25.4 mm | Square |
| 17-011-591 | 1 x 4 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
| 17-004-858 | 1 x 4 in. | M710, BMP71 | 25.4 mm | Rectangle |
| 17-004-779 | 1 x 1.375 in. | M710, BMP71 | 25.4 mm | Rectangle |
| 17-011-861 | 1 x 1.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
| 17-011-826 | 1 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
| 17-004-796 | 1 x 1.5 in. | M710, BMP71 | 25.4 mm | Rectangle |
| 17-004-790 | 1.9 x 3 in. | M710, BMP71 | 48.26 mm | Rectangle |
| 17-004-786 | 1.9 x 4 in. | M710, BMP71 | 48.26 mm | Rectangle |
| 17-004-867 | 2 x 0.5 in. | M710, BMP71 | 50.8 mm | Rectangle |
| 17-004-819 | 2 x 1 in. | M710, BMP71 | 50.8 mm | Rectangle |
| 17-011-942 | 1.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Square |
| 17-011-840 | 1.9 x 3 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm | Rectangle |
| 17-011-846 | 1.9 x 4 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm | Rectangle |
| 17-011-975 | 2 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 50.8 mm | Rectangle |
| 17-011-785 | 2 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 50.8 mm | Rectangle |
| 17-011-857 | 4 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 101.6 mm | Rectangle |
| 17-011-858 | 8 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 203.2 mm | Rectangle |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- UL approved, CSA accepted
- Service temperature of -40 to +248°F (-40 to +120°C)
- Made of B-483 polyester material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
| Adhesive Type | Permanent Rubber |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling |
| For Use With (Equipment) | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| Latex Free | No |
| Quantity | 250 Labels |
| Shape | Square |
| Temperature Range (English) | -40°F to +248°F |
| Temperature Range (Metric) | -40°C to +120°C |
| Thickness (English) | 0.004 in. |
| Thickness (Metric) | 0.102 mm |
| Dimensions (LxW) | 1 x 1 in. |
| Length (English) | 1 in. |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
| Height (Metric) | 25.4 mm |
| Alternate Part Number | M6-19-483 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?