Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra Aqueous C18 Guard Cartridges
SDP

Catalog No. p-7237589 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
4.6 mm
Length (Metric):
10 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
06-719-170 4.6 mm 10 mm
06-719-169 4 mm 10 mm
06-719-172 2.1 mm 20 mm
06-719-171 4 mm 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-719-170 Supplier Restek™ Supplier No. 917850212
Only null left
Add to Cart
Add to Cart

Protects and extends column lifetime.

  • Particle Size: 5μm, spherical
  • Pore size: 100 angstrom

Specifications

Carbon Load 15%
Quantity 3 Pack
pH 2.5 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
Type Aqueous C18
Diameter (Metric) Inner 4.6 mm
For Use With (Equipment) Hypersil™ HPLC Column
Stationary Phase C18
Temperature (Metric) Maximum 80°C
Particle Shape Spherical
Endcapped No
USP Type L1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.