Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra Cyano Guard Cartridges
SDP

Catalog No. 06611653 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
2.1 mm
Length (Metric):
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
06-611-653 2.1 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-653 Supplier Restek™ Supplier No. 910650212
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Requires Trident LC Column Protection System or Trident HPLC In-Line Guard Cartridge Holder

  • Particle Size: 5μm, spherical
  • Pore size: 100 angstrom

Specifications

Quantity 3/Pk.
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100 Å
Type Ultra Cyano
Diameter (Metric) 2.1 mm
For Use With (Equipment) Trident LC Column Protection System or Trident HPLC In-Line Guard Cartridge Holder
Particle Shape Spherical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.