Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ultra Heat Resistant Polyimide Circuit Board Labels for M6/M7 Printers

Catalog No. 17011597
Click to view available options
Dimensions (LxW):
0.125 x 1.5 in.
0.2 x 0.65 in.
0.25 x 0.25 in.
0.25 x 0.9 in.
0.25 x 1.25 in.
0.25 x 1.5 in.
0.25 x 2 in.
0.275 x 0.5 in.
0.375 x 0.375 in.
0.375 x 1 in.
0.4 x 0.4 in.
0.5 x 1 in.
0.75 x 0.25 in.
1 x 0.375 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
3.18 mm
5.08 mm
6.35 mm
6.99 mm
9.53 mm
10.16 mm
12.7 mm
19.05 mm
25.4 mm
Shape:
Rectangle
Square
This item is not returnable. View return policy
This item is not returnable. View return policy

Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing.

  • Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling
  • Resists high temperatures up to 300°C (572°F)
  • Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons
  • Survives on the top or bottom side of printed circuit boards through the solder process

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Adhesive Type Permanent Acrylic
Coating None
Color Amber
Finish Matte
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Labels
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Component and Equipment Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -94°F to +572°F
Temperature Range (Metric) -70°C to +300°C
Thickness (English) 0.0044 in.
Thickness (Metric) 0.112 mm
Dimensions (LxW) 0.25 x 1.25 in.
Length (English) 0.25 in.
Width (English) 1.25 in.
Width (Metric) 31.75 mm
Height (Metric) 6.35 mm
Alternate Part Number M6-25-724
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.