Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra-High Pressure Sample Cylinder Valves
SDP

Catalog No. 06729012 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Type:
Male NPT x Female NPT
Male NPT x Female NPT; UHP
Male NPT x Male Compression
Male NPT x Male Compression; UHP
Male NPT x Male NPT
Male NPT x Male NPT; UHP
Material:
Stainless Steel
Sulfinert-treated
Includes:
Valve
Valve, 1800 psi Rupture Disc
Valve, 2850 psi Rupture Disc
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material Includes
06-729-012 Male NPT x Female NPT; UHP Stainless Steel Valve
06-729-021 Male NPT x Male NPT; UHP Sulfinert-treated Valve, 2850 psi Rupture Disc
06-729-008 Male NPT x Female NPT Sulfinert-treated Valve, 1800 psi Rupture Disc
06-729-015 Male NPT x Male Compression; UHP Stainless Steel Valve
06-729-011 Male NPT x Male NPT Sulfinert-treated Valve
06-729-030 Male NPT x Male Compression Stainless Steel Valve
06-729-003 Male NPT x Female NPT Sulfinert-treated Valve
06-729-036 Male NPT x Female NPT Stainless Steel Valve, 1800 psi Rupture Disc
06-729-028 Male NPT x Female NPT Stainless Steel Valve
06-729-014 Male NPT x Female NPT; UHP Sulfinert-treated Valve
06-729-016 Male NPT x Male Compression; UHP Sulfinert-treated Valve
06-729-034 Male NPT x Male NPT Stainless Steel Valve, 1800 psi Rupture Disc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-729-012 Supplier Restek™ Supplier No. 26308
Add to Cart
Add to Cart

Large, durable, Kel-F seat ensures leak-free operation.

Alta-Robbins unique valve design incorporates a fully contained soft seat that provides durability and longer lifetime. Tight shut-off is easily achieved with very low torque, yet the valve is rugged enough to withstand overtightening.

  • Multiple valve configurations, including dip tube and rupture disks
  • Temperature range: -40° to +120°C
  • Available stainless-steel or sulfinert-treated

Dip Tube
Provides a headspace above liquefied gases so that, should expansion occur with an increase in temperature, the pressure is not dramatically increased. The dip tube is welded directly to the male inlet of the valve and cut to a length of up to 5.25 in.

Rupture Disks
Function to protect sample cylinders from overpressurization by venting to the atmosphere. The pressure rating on the rupture disk should always be lower than the cylinder.

Specifications

Includes Valve
Material Stainless Steel
Max. Temperature (Metric) -40°C to +120°C
Max. Temperature (English) -40°F to +248°F
Thread Size 0.25 in. MNPT, 0.25 in. FNPT
Type Male NPT x Female NPT; UHP
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.