Learn More
Description
Alta-Robbins unique valve design incorporates a fully contained soft seat that provides durability and longer lifetime. Tight shut-off is easily achieved with very low torque, yet the valve is rugged enough to withstand overtightening.
- Multiple valve configurations, including dip tube and rupture disks
- Temperature range: -40° to +120°C
- Available stainless-steel or sulfinert-treated
Dip Tube
Provides a headspace above liquefied gases so that, should expansion occur with an increase in temperature, the pressure is not dramatically increased. The dip tube is welded directly to the male inlet of the valve and cut to a length of up to 5.25 in.
Rupture Disks
Function to protect sample cylinders from overpressurization by venting to the atmosphere. The pressure rating on the rupture disk should always be lower than the cylinder.
Specifications
Specifications
| Includes | Valve |
| Material | Stainless Steel |
| Max. Temperature (Metric) | -40°C to +120°C |
| Max. Temperature (English) | -40°F to +248°F |
| Thread Size | 0.25 in. MNPT, 0.25 in. MNPT |
| Type | Male NPT x Male Compression; UHP |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
