Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-IBC Spill Pallet without drain.
SDP

Catalog No. 19120000
Click to view available options
Capacity (English):
400 gal.

Ultra-IBC Spill Pallet without drain. The 16,000 lb. weight capacity allows you to double stack IBC containers. 400 gallon sump capacity. Meets SPCC spill containment requirements and EPA Container Storage Regulation,40 CFR 264.175. 58¾ x 58¾ x 33 in. 52 in. x 52 in. usable grating surface.

The 16,000 lb. weight capacity, allows you to safely double stack IBC containers. 400-gallon sump capacity.

Specifications

Certifications/Compliance Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.
Color Yellow
Capacity (English) 400 gal.
Capacity (Metric) 1514 L
Material LDPE
Type IBC Spill Pallet
For Use With (Application) IBCs
For Use With (Equipment) IBCs
Includes Grate
Load Bearing Capacity (English) 16,000 lb.
Load Bearing Capacity (Metric) 7257.5 kg
Model IBC
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 58.75 x 58.75 x 33 in.
Length (English) 58.75 in.
Length (Metric) 149.2 cm
Width (English) 58.75 in.
Width (Metric) 149.2 cm
Height (English) 33 in.
Height (Metric) 83.82 cm
Diameter (English) 58.75 in.
Diameter (Metric) 149.2 cm
Weight (English) 444 lb.
Weight (Metric) 202 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.