Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Ultra-Seal™ 3000 Two-Ply Wipes

Catalog No. p-6837002
Click to view available options
Packaging Quantity:
Bulk
This item is not returnable. View return policy
This item is not returnable. View return policy

Clean in controlled environments rated ISO Class 3 or and above. The Berkshire™ UltraSeal™ 3000 Two-Ply Wipes are a high-sorbency, tubular, sealed-edge, cleanroom-laundered, two-ply wipe that are composed of 100% continuous filament polyester knit fabric.

  •  For use in controlled environments rated ISO Class 3 and above
  • Composed of 100% continuous filament polyester knit fabric
  • Highest levels of cleaniless, abrasion resistance and chemical compatibility required for applications in which critical control of contaminants is necessary
  • Provides excellent cleaning effectiveness in tough applications due to its patended edge seal and pinsonic wipe design

Specifications

Material Polyester
Absorbancy Capacity: 418 mL/m
Efficiency 2.9 mL/g
Rate: 1 second
Color White
Disposable Single-use
Edges Sealed
Dimensions (L x W) 9 in. x 9 in.
Packaging Quantity Bulk
Ply 2-ply
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.