Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
UltraTape™ Cleanroom ESD Tapes
Shop All Ultra Tape Products

Click to view available options
Color:
Blue
Red
Length (English):
36 yd.
55 yd.
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | Red |
| Format | Tape |
| Material | Polypropylene |
| Product Type | Cleanroom Tape |
| Quantity | 48/Cs. |
| Temperature Range (English) | -40 to 176°F |
| Temperature Range (Metric) | -40°C to +80°C |
| Tensile Strength | 14 lb./in. |
| Thickness (English) | 8 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction