Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ultra-thin Matte Electrostatic Dissipative (ESD) Polyimide Circuit Board Labels for M6/M7 Printers

Catalog No. 17011001 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.2 x 0.65 in.
0.25 x 0.9 in.
0.25 x 1.5 in.
0.275 x 0.5 in.
0.375 x 1 in.
0.4 x 0.4 in.
0.5 x 1 in.
0.75 x 0.25 in.
Height (Metric):
5.08 mm
6.35 mm
6.99 mm
9.53 mm
10.16 mm
12.7 mm
19.05 mm
Shape:
Rectangle
Square
This item is not returnable. View return policy

Catalog No. 17-011-001

Supplier: Brady™ M610719

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Static dissipative polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.

  • Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner
  • Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
  • UL Approved, Meets requirements of MIL-STD-202G, Method 215K
  • Service temperature of -70°C to +100°C (-94°F to +212°F)
  • Made of B-719 polyimide material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL 969, ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents
Adhesive Type Static-dissipative
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -94°F to +572°F
Temperature Range (Metric) -70°C to +300°C
Thickness (English) 0.0033 in.
Thickness (Metric) 0.084 mm
Dimensions (LxW) 0.75 x 0.25 in.
Length (English) 0.75 in.
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Height (Metric) 19.05 mm
Alternate Part Number M6-10-719
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.