Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ Soft Grain Kidskin Leather TIG Welder's Gloves
Click to view available options
Size:
Small
Description
- Grain kidskin leather construction is soft and comfortable
- Aramid Fiber stitching provides spark and abrasion resistance
- Seamless index finger ensures good hand control
- Designed for TIG welding applications
Specifications
Specifications
| Color | White |
| Material | Grain Kidskin Leather |
| Size | Small |
| For Use With (Application) | TIG Welding |
| Glove Cuff Color | Orange |
| Glove Cuff Style | Gauntlet |
| Series | 35K |
| Length (English) Cuff | 4.5 in. |
| Length (Metric) Cuff | 11.4 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction