Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Transformer Tray

Click to view available options
Capacity (Metric):
189 L
454 L
795 L
Description
Spill containment for electrical transformers and other power distribution equipment that is being stored, shipped or repaired.
Specifications
Specifications
Certifications/Compliance | SPCC and 40 CFR 264.175 |
Color | Black |
Capacity (English) | 50 gal. |
Capacity (Metric) | 189 L |
Material | Polyethylene |
Type | Ultra-Transformer Tray |
For Use With (Application) | Electrical transformers and other power distribution equipment |
Holds | Electrical transformers and other power distribution equipment |
Model | Tray |
Packaging Quantity | 1 Ea. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction