Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovative Med Tech™ Ultraflo™-R Push Button Blood Collection and Infusion Set without Luer Adapter
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Color:
Green
Light Blue
Orange
Description
- Utilizes the same safety design as the leading brand with no change in technique
- Improve patient comfort by using 23G instead of 21G without compromising flow rate
Specifications
Specifications
Product Type | Phlebotomy Set |
Color | Green |
Material | PVC |
Needle Gauge | 21 G |
Sterility | Sterile |
Latex Free | Yes |
Length (English) Needle | 0.75 in. |
Length (English) Tube | 12 in. |
Length (Metric) Needle | 1.9 cm |
Length (Metric) Tube | 30.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction