Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec UltraSOLV™ Sponge
Click to view available options
Dimensions (L x W x H):
4.38 x 2.62 x 0.37 in.
5 x 5 x 0.19 in.
5.37 x 3.62 x 0.37 in.
Description
Fiber-free hydrophilic polyurethane foam construction combined with low levels of particle generation, ionics, and organics make these wipers ideal for for wet cleaning of process equipment in the semiconductor, disk drive, and flat-panel display industries.
- Unique abrasion resistance for cleaning rough, coarse, and bead-blasted sufaces
- Offers static dissipative and tribocharging properties
- For static sensitive equipment
- ISO Class 4 (Class 10) compatible
Specifications
Specifications
Dimensions (L x W x H) | 5.37 x 3.62 x 0.37 in. |
For Use With (Application) | Performing wet cleans and PMs on vacuum based process equipment in the semiconductor, disk drive and flat panel display industries |
Includes | Static dissipative and tribocharging properties |
Length (English) | 5.37 in. |
Length (Metric) | 13.7 cm |
Material | Polyurethane Foam |
Thickness (English) | 0.37 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction