Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Mechanical Heated Ultrasonic Cleaner
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
2 L
3 L
6 L
9 L
20 L
Description
- Stainless steel tank
- Basket and cover included
- 2-year warranty
- Optional use of heating to 80°C to break down debris and oils
- 40 kHz ultrasonic frequency
- 30 minute timer
- High and low cleaning power settings
Specifications
Specifications
| Amperage | 10 A |
| Display | Mechanical |
| Material | Stainless Steel |
| Timer | 30 min. |
| Frequency | 40 kHz |
| Voltage | 120 V |
| Capacity (Metric) | 20 L |
| Dimensions (D x W x H) Interior | 500 x 300 x 150 mm (19.6 x 11.8 x 5.9 in.) |
| Includes | Basket and cover |
| Temperature (Metric) Range | 20°C to 80°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction