Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Unbreakable Measuring Cylinder with Base
SDPSCI_ED

Catalog No. S00378
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL

Catalog No. S00378

Supplier: American Scientific 220334

These Measuring Cylinders are known for their exceptionally high quality and are ideal for determining the volume of a variety of liquids. Their unique plastic build makes them virtually unbreakable in a classroom or laboratory setting, and a variety of sizes are available.

  • High-Quality Plastic Construction: Our measuring cylinders are made from premium plastic that ensures long-lasting performance. These cylinders are virtually unbreakable in a classroom or laboratory setting
  • Clarity: The transparent plastic provides excellent clarity, allowing you to easily read and record measurements, enhancing the precision of your experiments. Each measuring cylinder features clearly marked, high-contrast graduations that are easy to read
  • Wide Range of Capacities: Choose from a variety of sizes, ranging from 10mL to 250 mL, to suit the specific requirements of your experiments
  • Easy-to-Pour Spout: The spout allows for controlled pouring, preventing spills and waste
  • Stability and Durability: The wide, flat base included with each measuring cylinder provides stability during use, reducing the risk of tip-overs
  • Lightweight Design: These cylinders are lightweight and easy to handle, making them ideal for use in a classroom setting

Specifications

Capacity (Metric) 250 mL
Material Polyethylene
Calibration To Contain
Disposable Reusable
Diameter (English) 1.56 in.
Scale Black Graduations in mL
Diameter (Metric) 40 mm
Includes Graduated Cylinder and Base
Quantity 1 Ea.
Graduations 5 mL
Autoclavable Not Autoclavable
Capacity (English) 8.45 oz.
Shape Cylinder
Diameter (Metric) Inside 36 mm
Diameter (English) Inside 1.38 in.
Sterility Non-sterile
Scale Color Black
Base Type Square
Height (English) 11.25 in.
Height (Metric) 28.5 cm
Type Graduated Measuring Cylinder
ACT Label No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.