Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Undeactivated, Untreated Fused Silica Tubing
SDP

Catalog No. 06708155 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric) Outer:
0.37 mm
0.45 mm
0.69 mm
Overall Length (Metric):
15 m
30 m
60 m
Packaging Quantity:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Packaging Quantity
06-708-155 0.25 mm 0.37 mm 15 m Each
06-708-157 0.25 mm 0.37 mm 60 m Each
06-708-156 0.25 mm 0.37 mm 30 m Each
06-708-161 0.32 mm 0.45 mm 30 m Each
06-708-166 0.53 mm 0.69 mm 60 m Each
06-708-165 0.53 mm 0.69 mm 30 m Each
06-708-159 0.32 mm 0.45 mm 15 m Each
06-708-162 0.32 mm 0.45 mm 60 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-708-155 Supplier Restek™ Supplier No. 10050
Only null left
Add to Cart
Add to Cart

Undeactivated, untreated, strength-tested tubing.

  • Coiled in 7 in. diameters, banded in 5m sections
  • Mounted in a Restek cage

Specifications

Type Tubing
Diameter (Metric) Outer 0.37 mm
Diameter (Metric) Inner 0.25 mm
Packaging Quantity Each
Overall Length (Metric) 15 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.