Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid Navy Frock with Color-Coded Hang Loop
Click to view available options
Size:
X-Small
Small
Medium
X-Large
2X-Large
3X-Large
Description
- Navy
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features raglan sleeve, military collar, coil zipper front opening, snaps above and below zipper, 3 slot pen tab on left chest, sleeves with special knit cuffs, color coded hang loop, landing field
Specifications
Specifications
Size | X-Small |
Material | Polyester, Carbon |
Color | Navy |
Disposable | Reusable |
Sterility | Non-sterile |
Closure Type | Zipper with Snaps |
Cuff Style | Knit |
Seam Type | Serged |
For Use With (Application) | Anti-microbial, Pharmaceutical, Food Processing |
Collar Type | Military |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction