Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid White Boot with 939 Sole
Shop All Protective Industrial Products Inc. ProductsDescription
- White
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features instep webbing with side release buckle, combination 1 in. elastic and webbing at top closure with snap adjustment
- ChemStat 939 Sole
Specifications
Specifications
| Color | White |
| Material | Polyester |
| Size | Medium |
| Sole Material | ChemStat 939 |
| Waterproof | Water Repellent |
| Product Type | Cleanroom Boots |
| Cleanroom Class | ISO 5 (Class 100) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.