Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid White Coverall
Shop All Protective Industrial Products Inc. ProductsDescription
- Navy
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features raglan sleeves, military collar, color coded hang loop, coil zipper, snaps at top of zipper, ESD knit cuffs at sleeve opening, snaps at leg hems and backs of legs
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | White |
| Disposable | Reusable |
| Ankle Style | Snap |
| Cuff Style | Knit |
| Neck Style | Collared |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.