Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid White Coverall
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Description
- Navy
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features raglan sleeves, military collar, color coded hang loop, coil zipper, snaps at top of zipper, ESD knit cuffs at sleeve opening, snaps at leg hems and backs of legs
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | Large |
Gender | Unisex |
Material | Polyester, Carbon |
Color | White |
Disposable | Reusable |
Ankle Style | Snap |
Cuff Style | Knit |
Neck Style | Collared |
Closure Type | Zipper |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction