Learn More
PIP™ Uniform Technology™ Reusable Cleanroom Shoe Covers
Shop All Protective Industrial Products Inc. ProductsDescription
- Encased 3/8 in. elastic at opening
- 2 snaps for adjustment inside back of shoe cover
- Snaps face out
- Hypalon sole with side piece
- Upper Fabric Taffeta 100% polyester
- White
Specifications
Specifications
| Size | X-Large |
| Material | Polyester |
| Latex Free | Yes |
| Coating | None |
| Color | White |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Closure Type | Elastic Top with Adjustable Snap |
| Sole Type | CSM Soft Sole |
| Resistance | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.