Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Uniform Technology™ Reusable Disctek 2.5 ISO 4 (Class 10) Cleanroom Coverall
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Uniform Technology™ Disctek 2.5 ISO 4 (Class 10) Cleanroom Coverall
- Disctek 2.5 Fabric - 96% Polyester / 4% Carbon Military collar for a clean look
- Raglan sleeves for more movement
- Color coded hang loop
- Coil zipper
- Snaps at top of zipper
- Knit cuff
- Snaps at leg hem
- Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Small |
Gender | Unisex |
Material | Polyester, Carbon |
Color | White |
Disposable | Reusable |
Ankle Style | Snap |
Cuff Style | Knit |
Neck Style | Collared |
Closure Type | Front Zipper with Neck Snaps |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction