Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Uniform Technology™ Reusable StatStar Short ESD Lab Coats
Click to view available options
Size:
X-Small
Small
Large
X-Large
4X-Large
5X-Large
Description
- Uniform Technology™ Reusable StatStar Short ESD Labcoat
- StatStar Fabric - 87% Polyester / 13% Carbon
- Lapel collar
- Three patch pockets
- Snaps at front opening
- Grounding snap on waist pocket
- Snap wrist closure
- Pen slot on breast pocket
- ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Small |
Gender | Unisex |
Material | Polyester, Carbon |
Color | Royal Blue |
Closure Type | Snaps |
Cuff Style | Stud-fastened |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Static |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction