Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Sitewear Bottom ESD Microdenier
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
4X-Large
5X-Large
Description
- Reusable Sitewear Bottom: 1 inch elastic waist and combination 3/8 inch elastic and snap adjustment at leg hems, color coded loop
- ESD Microdenier 99% Polyester 1% Carbon
Specifications
Specifications
Size | Medium |
Gender | Unisex |
Material | Polyester, Carbon |
Color | Navy |
Ankle Style | Elastic |
Seam Type | Serged |
No. of Pockets | None |
Disposable | Reusable |
Latex Free | Yes |
Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction