Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Uniliner Inlet Liner, I.D. 3.5mm
SDP

Catalog No. 06717691 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Siltek
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation
06-717-691 Siltek
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-691 Supplier Restek™ Supplier No. 20316214.5

missing translation for 'validMainframeMsg'

For Agilent 0.25 in. packed injection ports.

  • Material: Borosilicate Glass
  • Geometry: Uniliner
  • Deactivation: Siltek
  • I.D.: 3.5mm
  • O.D.: 5mm
  • Length: 85mm
  • Volume: 0.596mL
  • Quantity: 5/Pk.

Specifications

Product Type Inlet Liner
Length (Metric) 85 mm
Quantity 5/Pk.
Deactivation Siltek
Geometry Uniliner
Diameter (Metric) Inner 3.5 mm
Diameter (Metric) Outer 5 mm
For Use With (Equipment) Agilent 0.25 in. Packed Injection Ports
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.