Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Uniliner Inlet Liner, I.D. 4mm
SDP

Catalog No. 06717705 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-717-705 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-705 Supplier Restek™ Supplier No. 20343214.5

missing translation for 'validMainframeMsg'

For Agilent 0.25 in. packed injection ports.

  • Material: Borosilicate Glass
  • Geometry: Uniliner
  • Deactivation: Siltek
  • I.D.: 4mm
  • O.D.: 6.25mm
  • Length: 120mm
  • Volume: 1.068mL
  • Quantity: 5/Pk.

Specifications

Type Inlet Liner
Diameter (Metric) Outer 6.25 mm
Swept Volume 1.068 mL
Material Borosilicate Glass
Diameter (Metric) Inner 4 mm
For Use With (Equipment) Agilent 0.25 in. Packed Injection Ports
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.