Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Unimax Orbital Platform Shaker

Platform lab shakers with orbital motion
$6794.91
Specifications
Electrical Requirements | 115 V, 60 Hz |
---|---|
Product Type | Orbital Platform Shaker |
Controller Type | Digital |
Catalog Number | Mfr. No. | Model | Orbit | Speed Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Orbit | Speed Range | Price | Quantity & Availability | |||
13-889-421
![]() |
Heidolph™
036130180 |
Unimax 1010 | 10 mm | 30 to 500 rpm |
Each for $6,794.91
|
|
|||
13-889-002
![]() |
Heidolph™
036130200 |
Unimax 2010 | 20 mm | 20 to 400 rpm |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
Description
Unimax 1010
- Medium sized model; accepts load capacities of 5 kg
- Shaking orbit of 10 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
- Set and continuously adjust the variable speed on the digital display from 30 to 500 rpm
- Suitable for the modular incubator system and is recommended for application which require variable temperature control up to 65°C
- Digital process timer allows for unattended operation and can be set from 1 to 999 minutes
- Acoustic alarm will sound and the operation stops when timing is completed
Unimax 2010
Includes all Unimax 1010 features, plus:
- Large model and accepts a load capacity of 10 kg for high sample throughput
- Shaking orbit of 20 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
- Set and continuously adjust the variable speed on the digital display from 20 to 400 rpm
- Increase your sample throughput with the optional multi-tier attachment for a variety of vessel sizes
- Analog process tier allows for unattended operations and can be set from 1 to 120 minutes
- Acoustic alarm will sound and the operation stops when timing is completed
Specifications
115 V, 60 Hz | |
Orbital Platform Shaker | |
Digital |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title