Learn More
United Scientific Supplies United Scientific™ Dial Thermometer

Shop All United Scientific Supplies, Inc Products


Description
- 38 mm (1.5 in.) diameter thermometer features molded plastic dial, with temperature ranges of -20° to 50° C, and 0° to 120° F, in 1° divisions
- Can be mounted on any indoor/outdoor surface with a nail or two-sided adhesive tape (not included)
- Temperature range: -20° C to 50° C
- Plastic
Specifications
Specifications
| Length (Metric) | 38 mm |
| Material | Plastic |
| Product Type | Dial Thermometer |
| Length (English) | 1.5 in. |
| Max. Temperature (English) | 50° C |
| Min. Temperature (English) | -20° C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.