Learn More
United Scientific Supplies United Scientific™ Dissecting Instruments and Tray, Deluxe Set of 14

Shop All United Scientific Supplies, Inc Products


Description
- 6 in. scale
- 5 in. blunt forceps
- 4 in. sharp, straight forceps
- Arrow needle
- Sharp, straight needle
- Mall and probe seeker
Specifications
Specifications
| Product Type | Deluxe Dissecting Instrument Set |
| Autoclavable | Not Autoclavable |
| Color | Silver Tray, White Wax |
| Material | Stainless Steel |
| Disposable | Reusable |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.