Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies United Scientific™ Probe Thermometer
SDPSCI_ED

Catalog No. S001380 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Min. Temperature (Metric):
-10° C
0° C
10° C
Max. Temperature (Metric):
200° C
260° C
50° C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Min. Temperature (Metric) Max. Temperature (Metric)
S001380 0° C 200° C
S001365 -10° C 50° C
S001366 10° C 260° C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Prop 65
Catalog No. S001380 Supplier United Scientific Supplies Supplier No. THMPR3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65

Probe Thermometer measures temperature with stainless steel probe and easy to read dial display.

Temperatures are shown on a dial display. Includes protective sleeve with pocket clip.

  • Thermometers with 5 in. long stainless steel probes
  • Dial display shows temperature readings clearly
  • Includes protective sleeve with pocket clip

Specifications

Length (Metric) 127 mm Probe
Material Stainless Steel
Product Type Probe Thermometer
Max. Temperature (English) 392° F
Max. Temperature (Metric) 200° C
Min. Temperature (English) 32° F
Min. Temperature (Metric) 0° C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.