Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Equal Volume Cylinders
SDPSCI_ED

Catalog No. p-4582175
Click to view available options
Product Type:
Cylinder
Cylinder Set
Material:
Aluminum
Aluminum, Copper, Steel, Brass
Brass
Copper
Steel

Ideal for specific gravity, density, volume and calorimetry experiments.

  • Available as individual and set of cylinders
  • Made of aluminum, brass, copper, steel, PVC and wood

Specifications

For Use With (Application) Specific gravity, density, volume and calorimetry experiments
Diameter (English) 0.5 in.
Product Type Cylinder
Length (Metric) 50 mm
Diameter (Metric) 12.7 mm
Length (English) 2 in.
Material Aluminum
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.