Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Glass Mirrors Set
SDPSCI_ED

Catalog No. s01971
Click to view available options
Length (English):
3 in.

Includes

Three convex and three concave mirrors, all of 50mm diameter

A set of six glass spherical mirrors with back surface silvering.

  • Focal lengths are 50mm, 100mm, 200mm, –50mm, –100mm and –200mm

Order Info

Dimensions: 3 x 3 x 3 in. (7.6 x 7.6 x 7.6cm); Shipping weight: 0.4 lb. (0.18kg)

Specifications

Product Type Glass Mirror Set
Includes Three convex and three concave mirrors, all of 50mm dia., focal lengths are 50mm, 100mm, 200mm, 50mm, 100mm and 200mm
Dimensions (L x W x H) 3 x 3 x 3 in. (7.62 x 7.62 x 7.62 cm)
Height (English) 3 in.
Height (Metric) 7.62 cm
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Weight (English) 0.4 lb.
Weight (Metric) 0.18 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.