Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Laboratory Scoops
SDPSCI_ED

Catalog No. S13098 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
10, 25, 50, 100, 250, 500, 1000 mL
100 mL
1000 mL
25 mL
250 mL
50 mL
500 mL
Quantity:
12 Pk.
6 Pk.
Set of 7; One of Each Size
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S13098 10 mL 12 Pk.
S13099 25 mL 12 Pk.
S13100 50 mL 12 Pk.
S13101 100 mL 12 Pk.
S13102 250 mL 12 Pk.
S13103 500 mL 6 Pk.
S13104 1000 mL 6 Pk.
S13105 10, 25, 50, 100, 250, 500, 1000 mL Set of 7; One of Each Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S13098 Supplier United Scientific™ Supplier No. 81253
Add to Cart
Add to Cart

Designed for transferring powdered or granular materials.

  • Available in variety of sizes and as complete set of 7 scoops
  • Autoclavable material, do not rust or corrode
  • Capacities moulded into top of each scoop for easy reference

Specifications

Quantity 12 Pk.
Shape Scoop
Autoclavable Autoclavable
Capacity (English) 0.3 oz.
Capacity (Metric) 10 mL
Product Type Laboratory Scoop
Material Polypropylene
Length (Metric) 97 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.