Learn More
United Scientific™ Polypropylene Laboratory Scoops

Shop All United Scientific Supplies, Inc Products


Description
- Available in variety of sizes and as complete set of 7 scoops
- Autoclavable material, do not rust or corrode
- Capacities moulded into top of each scoop for easy reference
Specifications
Specifications
| Quantity | 12 Pk. |
| Shape | Scoop |
| Autoclavable | Autoclavable |
| Capacity (English) | 8.45 oz. |
| Capacity (Metric) | 250 mL |
| Product Type | Laboratory Scoop |
| Material | Polypropylene |
| Length (Metric) | 265 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.