Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)

Click to view available options
:
Yellow; 110 mm
Description
- Universal design with gentle sealing ridges, will not damage thicker walled tubing
- Can be used with all membrane types: Standard RC, Biotech RC and Biotech CE
- Easy to open and reseal
- Color options for sample identification
- Made of polyamide 6.6 (nylon)
- Operating temperature: 0° to 90°C
- Sterilizable by gamma irradiation or ethylene oxide (not autoclavable)
Specifications
Specifications
Autoclavable | Not Autoclavable |
Sterility | Non-sterile |
Quantity | 10 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction