Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bal Supply Universal Pipette Pump
SCI_ED

Catalog No. s81049 Shop All Tip Industries Inc. Products
Change view
Click to view available options
Volume (Metric):
10 mL
2 mL
25 mL
Color:
Blue
Green
Red
Catalog No. Volume (Metric) Color
S81049 25 mL Red
S81047 2 mL Blue
S81048 10 mL Green
3 options

Catalog No. S81049

Supplier: Bal Supply 771025

Only null left
Add to Cart
Edge
Add to Cart

Universal Pipette Pump made from high quality plastic for long-lasting use.

  • Easy and accurate to use
  • Can be used with all types of pipettes
  • Constructed of high quality plastic

Specifications

Autoclavable Autoclavable
Color Red
Disposable Single-use
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 25 mL
Finger Style Ergonomic
For Use With (Application) Pipetting
For Use With (Equipment) Pipettes
Length (English) 6 in.
Length (Metric) 150 mm
Width (English) 1 in.
Width (Metric) 25 mm
Height (English) 1 in.
Height (Metric) 25 mm
Weight (English) 2 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.