Learn More
Description
- Protective three-layer SMS is fabric resistant to blood strike-through for moderate fluid contact
- Knit collar and cuffs
- Front features five snaps and three reinforced pockets
- Neck loop for hanging
- Size/name label
- White
OSHA requires the employer to evaluate the task and type of exposure anticipated and select the appropriate clothing that prevents contamination of an employee's skin or clothing by blood or other potentially infectious materials.
Specifications
Specifications
| Size | Large |
| Material | SMS Fabric |
| Color | White |
| Closure Type | Snap |
| Construction | 3-ply SMS |
| Collar Type | Traditional |
| Cuff Style | Knit |
| Disposable | Single-use |
| No. of Pockets | 3 |
| Size (English) Chest | 42 to 46 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
