Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Workstation Scan and Print Portable Kit with BMP51 Printer and Scanner

Catalog No. 19140950 Shop All Brady Corporation Products
Click to view available options
Quantity:
1 Ea.

Brady Workstation Scan and Print Portable Kit, create production label workflows using a Brady BMP51 printer and CR1400 barcode scanning device.

  • Scan Mode - Scan existing barcodes to capture data and transfer onto a new label template.
  • CSV Mode - Scan the name of a CSV file to print a specified batch of labels.
  • Custom Script Mode - Perform advanced label operations such as parse scanned data or serialize labels.
  • Scalable Workflows - Expand workflows to additional workstations on large projects using the Export and Import feature.
    • Setup as many workflows as needed.

Specifications

Product Type Label Printer Kit
Color Blue
Display Type LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Dimensions (L x W x H) 3.6 x 6 x 6 in.
Color Capability Monochrome
Includes BMP51 Printer, Code Reader 1400 Scanner, Scan and Print Suite CD, B492 White Label Roll
Memory 48 MB
Print Speed 1 in./sec.
Resolution 300 dpi
Operating System Windows™ 7 (32- or 64-bit);Windows™ 7 Enterprise;Windows™ 7 Professional;Windows™ 7 SPI;Windows™ 7 Ultimate;Windows™ 8 (32- or 64-bit);Windows™ 8 Professional (32 or 64 bit);Windows™ 8.1 (32- or 64-bit);Windows™ 8.1 Enterprise;Windows™ 8.1 Professional;Windows™ 10
Quantity 1 Ea.
Power Supply Details 110 to 240 V
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.