Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Unwrapped Plastic Staws, Pack of 500
SCI_ED

Catalog No. S81495 Shop All Eisco Products
Change view
Click to view available options
Volume (Metric):
6 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S81495 6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81495 Supplier Eisco™ Supplier No. STRAWSPK500
Add to Cart
Edge
Add to Cart

Multipurpose, unwrapped plastic straws are perfect for use in the classroom or laboratory. They are made from durable plastic with a thin design.

  • Unwrapped green plastic straws
  • Pack of 500
  • 7 7/8 in. length

Specifications

Autoclavable Not Autoclavable
Material Plastic
Sterility Non-sterile
For Use With (Application) For use in the classroom or laboratory
Graduated No
Graduations No
Length (English) 7.87 in.
Quantity 500 Pk.
Color Green
Volume (Metric) 6 mL
Length (Metric) 20 cm
Type Transfer Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.