Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ UP-PLUS Exhaust Snorkels

Catalog No. p-7224597 Shop All Fisherbrand Products
Click to view available options
Height (English):
42.4 in.
56.9 in.
Width (English):
42.4 in.
56.9 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

UP-PLUS Exhaust Arms are suitable for the removal of heat or nuisance fumes. Longer than standard exhaust snorkels to reach higher mounting locations.

  • Exhaust arms need to be tied into the general exhaust for the lab.
  • Each arm is furnished with 5.5 in. mini hood that will accept the optional hoods noted
  • The two outermost arm joints can rotate and swivel 360 degrees.
  • These arms are designed to be mounted from the wall or ceiling.
  • UP-PLUS Models are designed to reach higher mounting locations.
  • Complete mounting components and hardware is included with each exhaust arm.

Specifications

Product Type Exhaust Snorkel
Color White
Material Anodized Aluminum
Dimensions (L x W x H) 3.125 x 42.4 x 42.4 in.
Depth (English) 3.125 in.
Depth (Metric) 7.94 cm
Height (English) 42.4 in.
Height (Metric) 107.7 cm
Width (English) 42.4 in.
Width (Metric) 107.7 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.