Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Peek Low-Pressure Union Assembly

Make solid connections in low-pressure applications

$63.11

Specifications

Material PEEK
View More Specs

Products 2
Catalog Number Mfr. No. Type Color For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. Type Color For Use With (Equipment) Price Quantity & Availability  
05-700-174
Encompass
View Documents
Idex
P705
Union Black Thru Hole: 0.020 in.
Each for $63.11
Only null left
Add to Cart
 
05-700-175
Encompass
View Documents
Idex
P706
Tees and Crosses Black 0.062 in. O.D. Tubing
Each for $63.11
Only null left
Add to Cart
 
Description

Description

Make solid connections in low-pressure applications

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • Max pressure of 1000 psi (69 bar)
  • 0.030 in. thru-hole diameter
  • 0.41 μL swept volume
Specifications

Specifications

PEEK
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.