Learn More
Description
Includes
Soft Carrying Case, Binocular Straps
Features:
- Multi-coated optics increase light transmission resulting in brighter and sharper images with high contrast levels
- Stylish rubber covered aluminum body protects from rough handling
- Ergonomic thumb indents and finger ridges for extra non-slip comfort and ease of use
- Water resistant
- Soft carrying case
- Binocular straps
Ideal For:
- Bird Watching
- Sporting Events
- Nature & Wildlife
- Hunting
- Travel & ventures
- Concerts & live events
- Boating
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Display | No |
| Optical Design | Roof Prism |
| Includes | Strap and carrying case |
| Weight (English) | 1.75 lb. |
| Magnification | 20x |
| Weight (Metric) | 794 g |
| Product Type | Binoculars |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
